NS Mugen Coating PREMIUM Power Radius End Mill

Sebelum PPN:
Rp1.299.900
Spesifikasi
Blade Length (mm)8
Corner Radius (mm)0.5
Cutting Diameter (mm)3
MaterialMicro Grain Carbide
Shank Diameter (mm)6
Surface TreatmentMugen-Coating Premium
Total Length (mm)60
Twisting Angle (°)40, 42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●The uneven lead that has been made more powerful and a large uneven division are employed, enabling reduced chattering and stable processing.●Use of our original spiral shape corner R helps to improve sharpness compared to conventional shapes.●The highly rigid shape is being employed, which minimizes chipping of the corner R part even during roughing.●Mugen-coating Premium is being employed, which increases heat resistance and blade edge strength and covers the cutting heat during processing.
Use
●Work materials: Carbon steel, alloy steel, stainless steel, titanium alloy.

Ulasan Produk

Tidak ada ulasan