FPC Truck Repair Tool Impact Super Slim Shallow Socket for Light Trucks (Peralatan Perawatan Truk)

Sebelum PPN:
Rp809.900
Spesifikasi
Compatible O-Ring6-O1
Compatible Pin6-P1
Dimensions Across Flats (mm)27
Dimensions Across Flats Hexagon (mm)27
Insertion Angle (mm)19
Overall Length (mm)100
Shape Of Sides Across FlatsHexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Content: ●Pin/Ring
Feature
●A thin, shallow-mouth long socket for impact use. ●Ideal for small trucks (wheel nut width across flats 27). ●Special design with small outer diameter and long overall length allows use without contacting the hub.

Ulasan Produk

Tidak ada ulasan