GREEN CROSS High Intensity Reflective Sheet (Stiker Reflektor)

Sebelum PPN:
Rp289.900 - Rp579.900
Spesifikasi
Adhesive Strength25N/25mm
Tensile Strength250N/25mm
Thickness (mm)1.4
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For walls, pillars, etc. in parking lots, factories, and warehouses. ●For various dangerous locations.
Feature
●This is a prism-type high-intensity reflective sheet developed for various signs used at construction sites, etc., and has approximately twice the reflective brightness of conventional capsule lens-type reflective sheets. ●Excellent durability against scratches.
Use
●For walls, pillars, etc. in parking lots, factories, and warehouses. ●For various dangerous locations.

Ulasan Produk

Tidak ada ulasan