SAFERUN High Brightness Reflective Tape

Sebelum PPN:
Rp1.899.900
Spesifikasi
Length (m)50
Thickness (mm)0.35
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●It shines brightly when exposed to headlights, improving safety at night.
Feature
●A wide variety of colors available. ●Capsule structure achieves high brightness approximately three times that of general reflective sheets.
Use
●It shines brightly when exposed to headlights, improving safety at night.

Ulasan Produk

Tidak ada ulasan