K.I.DRILL Hexagonal Shaft Bimetal Hole Saw without Brim

Sebelum PPN:
Rp449.900 - Rp769.900
Spesifikasi
Blade Thickness (mm)0.95
Shank Shape (mm)Hexagonal shaft (6.35)
Total Length (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For thin stainless steel plates, metal siding, aluminum plates, wood, and PVC.
Feature
●Compatible with rechargeable drills. ●The cutting edge uses cobalt high speed steel and has a bimetallic structure made of special spring steel. ●A versatile hole saw that can be used with a wide range of steel plates, wood, and PVC. ●Thin stainless steel plates can also be drilled.
Use
●For thin stainless steel plates, metal siding, aluminum plates, wood, and PVC.

Ulasan Produk

Tidak ada ulasan