MITOROY Electric Screwdriver Socket

Sebelum PPN:
Rp709.900
Spesifikasi
Dimension D (mm)φ17.3
Opposite Side (mm)6.35
Shaft Dimension (mm)6.35
Total Length (mm)94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For installing various bits (6.35 axis) during work. For shaft size 6.35mm.
Feature
●It is possible to attach various 6.35mm bits to the tip. ●Comes with a collar (finger pads). ●The oscillation angle is 30°, allowing you to work easily even in tight spaces such as corners.
Use
●For installing various bits (6.35 axis) during work. For shaft size 6.35mm.

Ulasan Produk

Tidak ada ulasan