Ritex Crash Prevention Light

Sebelum PPN:
Rp2.199.900
Spesifikasi
Battery Life330 Days
Detection MethodPyroelectric Infrared Human Sensor
Detection RangeMaximum 100°, Furthest 3M
Display ContentBe careful when opening/closing the door/be careful of collisions at corners
Emission ColorWhite
Installation SpecificationsMagnet, double-sided tape, screws
Length (mm)29
Light Emission Time (s)3
Lighting Time (s)3 Flashing
Mode SwitchingOff/Single/A/B
Power Source3 AA alkaline batteries (sold separately)
Power Source (V)3 AA alkaline batteries (sold separately)
Radio Wave Range (M)10 Line Of Sight
Thickness (mm)100
Volume Off Replacement (Db)Off/Small (40)/Large (70)
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For office doors, factories, warehouses, hospitals, etc.
Set Content: ● Double-sided tape x 2 ● Mounting screws x 4 ● Plastic plugs x 4 ● 2 types of caution stickers x 2 each ● Fluorescent cover seal set x 2
Feature
●Prevents collisions caused by opening/closing doors or collisions at blind corners of the factory. ●When a person approaches, the sensor detects it and notifies the other side with light and sound. ●A set of 2 units will alert you wirelessly. -Two types of caution stickers are included: one for doors and one for corners. ●Comes with a fluorescent sticker that can change the color of the main body to improve visibility.
Use
●For office doors, factories, warehouses, hospitals, etc.

Ulasan Produk

Tidak ada ulasan