TOEI LIGHT Conner Plate

Sebelum PPN:
Rp469.900
Spesifikasi
Height (mm)50
Hole Diameter (mm)52
Width (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For landmarks and markings on-site and in factories.
Feature
●A corner plate made of soft material that returns even when stepped on. ●You can easily create courts and courses anywhere, including ground markers and dribbling markers.
Use
●For landmarks and markings on-site and in factories.

Ulasan Produk

Tidak ada ulasan