TRUSCO Bi-Metal Hole Saw

Kondisi Barang:
Sebelum PPN:
Rp379.900
Spesifikasi
Blade Diameter (mm)15
Blade Thickness (mm)1
Bottle Depth (mm)38
Compatible ModelImpact driver, rechargeable driver (12V or more), electric drill
Effective Cutting Capacity (mm)PVC 10, synthetic resin 10
Effective Cutting Capacity Aluminum Board (mm)3.2
Effective Cutting Capacity Frp (mm)10
Effective Cutting Capacity Iron Plate (mm)3.2
Effective Cutting Capacity Wood (mm)38
Shank Diameter (mm)6.35
Shank Shape (mm)Hexagonal shaft (6.35)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●By adopting an impact shaft shank, it can be used in a wide range of applications from electric drills to impact drivers. ●A body with an effective depth of 38mm and a flangeless specification allow for penetrating work into the workpiece. ●Shank shape: Impact shank (~53mm), straight shank (54mm~)
Use
●Work materials: thin iron plates (3.2 mm or less), aluminum plates (3.2 mm or less), PVC plates, resin plates, wood, FRP plates, etc.

Ulasan Produk

Tidak ada ulasan