HATAYA Hose Air Reel Airmac2 (Selang Angin / Selang Gulung Otomatis)

Sebelum PPN:
Rp7.099.900 - Rp9.399.900
Spesifikasi
Hose MaterialPolyurethane with knitting yarn reinforcement 1B braid
Hose Primary Side Total Length (m)1
Hose Total Length (m)10
Working Pressure (MPa)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Factories, etc.
Feature
●Equipped with a hanger holder that firmly connects to the building frame. ●Equipped with swing function up to 130 degrees and can also be fixed. ●Drawing is smooth due to guide rollers. ●Comes with a rubber stopper to prevent entanglement. ●A ratchet type stopper that stops securely. ●Excellent maintainability as the hose can be easily replaced by the customer. ●Equipped with a brake. ●This is a made-to-order product.
Use
●Factories, etc.

Ulasan Produk

Tidak ada ulasan