nepros 9.5sq. Stubby Ratchet Handle

Sebelum PPN:
Rp2.999.900
Spesifikasi
Drive Angle (mm)Convex 9.5
Feed angle (°)4
Head Thickness (mm)14
Head Width (mm)26
Number Of Teeth (Pieces)90
Overall Length (mm)74.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Nepros・General-purpose tools
Feature
●In combination with a spinner handle, etc., it is possible to work in narrow spaces and avoid obstacles. ●The head is smaller, lighter, and has optimized balance, making it easier to use. ●Using a precision 8-stage claw, it has achieved the same strength as conventional products despite its small size. ●This is the successor model of NBR390H.
Use
●Nepros・General-purpose tools

Ulasan Produk

Tidak ada ulasan