Safetyware UltraCut Cut Resistance PU Palm Coated Glove (Sarung Tangan)

Sebelum PPN:
Rp239.900
Spesifikasi
ColorGrey/Blue
StandardEN388, EN420, ANSI/ISEA 105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAFETYWARE UltraCut 18-Gauge HPPE Blend Cut Level F Liner with PU Palm Coating | Cut Resistant | ULS01
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Feature an 18-Gauge HPPE Blend liner, achieving a high level of cut resistance (Level F) while providing a perfect fit and maximum dexterity.
- The PU coating enhances grip and provides added security when handling sharp or slippery objects.
- Ensures a comfortable and secure fit, reducing hand fatigue and increasing overall comfort during extended use.
- Equipped with a touch screen feature.

Ulasan Produk

Tidak ada ulasan