Spesifikasi
| Composition | Nomex IIIA Double Layer |
|---|---|
| Description | Coverall |
| HRC 2 | 8Cal |
| Material | DuPont |
| Standard | ASTM F1959 |
| Type | HRC 2 Station Suit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Packing list :
- DUPONT NOMEX 3A COVERALL
- CLASS "0" INSULATION GLOVES
- CLASS "E" HARD HAT
- ARC FLASH FACE SHIELD WITH CHIN PROTECTOR
- FACE SHIELD BAG
- SAFETY GLASSES
- REUSABLE EAR PLUG
- STORAGE BAG
-NOVAX DIELECTRIC BOOTS
- DUPONT NOMEX 3A COVERALL
- CLASS "0" INSULATION GLOVES
- CLASS "E" HARD HAT
- ARC FLASH FACE SHIELD WITH CHIN PROTECTOR
- FACE SHIELD BAG
- SAFETY GLASSES
- REUSABLE EAR PLUG
- STORAGE BAG
-NOVAX DIELECTRIC BOOTS
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Two-layer arc protection solution (outer and inner)- Stand up collar for better neck protection.
- One piece coverall design for comfortability.
- Face shield attaches with Velcro hook and loop (optional)
- Storage bag holds the complete arc flash kit (optional)
- Slanted pant pockets - allow for comfort and safe storage of items.
- 2" wide FR reflective strips over arms and legs - for added visibility and safety
- Two-way FR zipper closure to the centre front - allows coverall to be easily put on and taken off
- Elasticated waist - ensures improved comfort and better garment fit
- Bartack reinforcement at numerous stress points on the garment - for durability
- Two chest pockets with Velcro fastening. - for safe storage of personal items.
- Chain stitching method - for added strength
- Sewn throughout with Aramid thread - consistency with Arc Flash compliance
- Triple needle stitching on inseams, out seams and arm seams.
- FR Velcro fastening on cuffs - for adjustable fit.
- Storm guard over zipper with Velcro closures.
- FR hook and loop tab hand cuff adjuster
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Sherwood%20Safety%20S_A_F_E%20HRC%202%20Station%20Suit%20Coverall%20Arc%20Flash%20Suit/fsP111677568-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
