Safetyware Chemical Resistant Glove (Sarung Tangan)

Sebelum PPN:
Rp649.900
Spesifikasi
Coating1st & 2nd layer: Green smooth nitrile full coating; 3rd layer: Green sandy nitrile palm coating
ColorGreen/Black
Length (mm)350
Material18-Gauge HPPE blend with glass fiber
Size9
StandardEN ISO 21420: 2020 Dexterity 5, EN 388: 2016 + A1: 2018 4X42D, EN ISO 374-1:2016 + A1:2018 Type A JKLOPT, EN ISO 374-5:2016 Micro Organisms, EN 407: 2020 X1XXXX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAFETYWARE ChemArmor Nitrile Full
Coating & Nitrile Palm Coating Cut Level D
Chemical Resistant Gloves
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Sandy nitrile coating offers exceptional flexibility and grip in both wet and dry conditions, which is crucial for handling tasks where a secure hold on objects is essential.
- Constructed using 18-Gauge HPPE blend with glass fiber, which offers exceptional protection with a Level D cut resistance rating, making them highly effective at guarding against cuts and lacerations.
- Provide superior abrasion resistance, ensuring durability even in demanding work environments where abrasive materials are prevalent.
- Provide resistance to a range of chemicals, adding an additional layer of protection for workers who may be exposed to chemical substances.
- Feature three layers of nitrile coating, which contribute to their excellent grip and durability. This multi-layered approach ensures long-lasting performance.

Ulasan Produk

Tidak ada ulasan