LLG Labware Spectrophotometer

Sebelum PPN:
Rp139.999.900 - Rp269.999.900
Spesifikasi
Maximum Voltage (V) 220
Plug TypeEU
Power Supply (V/Hz)220/50
Power Supply Frequency (Hz)50
TypeLLG-uniSPEC 2
Type of Auxiliary EnergyMains Connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LLG Unispec 2 UV/Vis Spectrophotometer with EU Plug is a high-performance, reliable instrument designed for accurate and efficient analysis of UV/Vis spectra. It provides precise measurements for a wide range of applications, from routine quality control to complex research experiments. Equipped with an EU plug, it is ideal for use in European regions. The Unispec 2 features user-friendly software and excellent optical performance, making it an essential tool for laboratories, research institutions, and educational facilities that require accurate spectrophotometric analysis.
Feature
- Function: UV/Vis spectrophotometric analysis for various laboratory applications
- Design: Compact, reliable, and user-friendly interface for accurate measurements
- Plug Type: EU plug for compatibility in European regions
Use
Ideal for quality control, research, and educational use

Ulasan Produk

Tidak ada ulasan