Cleaver Scientific MultiSUB Horizontal Gel Electrophoresis Unit
#Grup produk P111677188
Spesifikasi
| Base Buffer Volume | 300 |
|---|---|
| Bromophenol Blue Migration Rate (cm/hour) | ~4-5 at 90V |
| Buffer Recirculation | No |
| Flexicaster Options | MS7/10-FC, MS15/20-FC, MS26-FC |
| Gel Dimensions | 10x7 & 10x10 |
| Maximum Power Supply (W) | 60 |
| Maximum Sample Capacity | 100 |
| Number of Output Pair | 2 |
| Power Supply | nanoPAC-300P |
| Power Supply Maximum Current (mA) | 400 |
| Power Supply Maximum Voltage (V) | 300 |
| Typical Running Conditions (V/minute) | 90/45-60 |
| Unit Dimensions (cm) | 12.5x22x9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With gel tray options of 10 x 7cm and 10 x 10cm, the MultiSUB Midi has been designed for routine horizontal gel electrophoresis. Extending only the width of this unit allows more samples to be resolved per gel than the MultiSUB Mini, without a significant increase in buffer or gel volumes.
A maximum of 100 samples per gel can be resolved, making this unit ideal for those routinely checking medium numbers of samples over short to medium gel run lengths. Loading guides allow easy well identification and sample loading. Scoops are also available as an option to allow safe transfer of gels.
For Power Supply, nanoPAC Mini Power supply series are ultra-compact and economical units ideal for use with DNA/RNA (Horizontal) and protein (vertical) electrophoresis systems. Our new models include a simple two step feature which allows users to set a programmable change in voltage/ current/time during the run to provide increased versatility. Simply press MODE and program STEP 1 and STEP2 to the desired setting and then start and the nanoPAC will automatically run the steps in sequence.
The nanoPAC Mini Power supplies are an ultra compact and economic unit ideal for use with DNA (Horizontal) and Protein (Vertical) electrophoresis systems. With enhanced features, such as a maximum constant voltage up to 300 or 500V and maximum constant current output of 400mA the nanoPAC’s are capable of running all Cleaver Scientific horizontal multiSUB™ systems and vertical omniPAGE™ mini. The nanoPAC-500 is also capable of running the VS10W & VS20WAVE vertical units, as well as horizontal and vertical gel tanks from other manufacturers, These can be set on a continuous run or timed setting up to 999 minutes. The nanoPAC’s user- friendly interface is easily adjustable in 1V and 1mA increments, making it perfect for separations where precise settings are required. Its ultra compact size and two pairs of parallel power terminals, which can run two electrophoresis units simultaneously, save time and bench space.
A maximum of 100 samples per gel can be resolved, making this unit ideal for those routinely checking medium numbers of samples over short to medium gel run lengths. Loading guides allow easy well identification and sample loading. Scoops are also available as an option to allow safe transfer of gels.
For Power Supply, nanoPAC Mini Power supply series are ultra-compact and economical units ideal for use with DNA/RNA (Horizontal) and protein (vertical) electrophoresis systems. Our new models include a simple two step feature which allows users to set a programmable change in voltage/ current/time during the run to provide increased versatility. Simply press MODE and program STEP 1 and STEP2 to the desired setting and then start and the nanoPAC will automatically run the steps in sequence.
The nanoPAC Mini Power supplies are an ultra compact and economic unit ideal for use with DNA (Horizontal) and Protein (Vertical) electrophoresis systems. With enhanced features, such as a maximum constant voltage up to 300 or 500V and maximum constant current output of 400mA the nanoPAC’s are capable of running all Cleaver Scientific horizontal multiSUB™ systems and vertical omniPAGE™ mini. The nanoPAC-500 is also capable of running the VS10W & VS20WAVE vertical units, as well as horizontal and vertical gel tanks from other manufacturers, These can be set on a continuous run or timed setting up to 999 minutes. The nanoPAC’s user- friendly interface is easily adjustable in 1V and 1mA increments, making it perfect for separations where precise settings are required. Its ultra compact size and two pairs of parallel power terminals, which can run two electrophoresis units simultaneously, save time and bench space.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
