Agilent BioTek Microplate Absorbance Reader
#Grup produk P111677081
Spesifikasi
| Environment Control (°C) | Incubation to 50 |
|---|---|
| Filter Capacity | 5 |
| Filter Wavelength (nm) | 340/400-750 (ABS) |
| Instrument Control | Local Touch-Screen, Computer Software |
| Shaking | Linear |
| Supported Labware | 6 to 384-Well Plates, Microplate, Terasaki (60-,72-, 96-well) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The BioTek 800 TS absorbance reader is an affordable, high-quality ELISA microplate reader for assays in 6- to 384-well formats. Applications include ELISA, protein quantification, enzyme kinetics and cell-based assays.
The touch screen interface makes programming fast and intuitive. Expanded functionality and data analysis is available with Agilent BioTek Gen6 software. The 800 TS partners with the Agilent BioTek 50 TS washer, making a compact, versatile, and affordable system to automate many application workflows.
The touch screen interface makes programming fast and intuitive. Expanded functionality and data analysis is available with Agilent BioTek Gen6 software. The 800 TS partners with the Agilent BioTek 50 TS washer, making a compact, versatile, and affordable system to automate many application workflows.
Feature
- High quality, high-performance microplate reading at an affordable price. Robust instrument hardware and powerful software, along with unparalleled service and support, make the 800 TS and ideal reader for many absorbance assays- The 800 TS enables a variety of workflows including ELISA, protein, and other endpoint protocols. Incubation and shaking expand the application reach to enzyme kinetics and cell-based assays
- A touch screen interface enables quick, easy programming and operation with menu-driven software for protocol creation. Intuitive and simple to use, the results are delivered quickly and reliably while protocols and data are saved onboard for instant recall
- The 800 TS delivers precise and accurate results at an affordable price. Its high-quality hardware and optical design ensure excellent performance for all assays. The 800 TS performance is easily qualified with the available absorbance test plate and product qualification package
- Results data from the onboard software can be saved on a USB drive and imported into the Agilent BioTek Gen6 software for more extensive data analysis and custom reporting
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
