Burkle All-Layer Sampler
#Grup produk P111677045
Sebelum PPN:
Rp36.999.900 - Rp50.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Chamber Width (mm) | 12 |
|---|---|
| Further Material | Nitrile Butadiene Rubber (NBR) |
| General Material | 1.4404 (316L) Stainless Steel (1.4404), AISI 316L |
| Lance Outer (mm) | Ø25 |
| Lance Pipe (mm) | Ø25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 316L (1.4404) stainless steel all-layer sampler offers excellent chemical resistance and is resistant to a wide range of chemicals and detergents.
The smooth surface of the stainless steel facilitates hygiene, cleaning and disinfection. The collector is easily autoclaved and flame treated, minimising the risk of sample contamination.
Stainless steel is corrosion resistant, making it ideal for use in humid or aggressive environments such as those found in the food, pharmaceutical and chemical industries.
The sampler is extremely robust, even with intensive use or abrasive particles.
The all-layer sampler with open inner tube is the ideal sampler for taking all-layer or mixed samples from all types of bulk materials, from the finest powders to larger grains.
This zone sampler ensures representative sampling through all layers or zones of the sample material.
Obtaining a homogeneous and representative all-layer composite sample from heterogeneous material is critical, especially when the composition varies within the bin, silo or pile. The all-layer zone sampler ensures that the sample taken reflects the overall composition of the material, which is essential for analysis and quality control.
The lances can be used both vertically and horizontally, making it a very versatile sampler for different types of containers.
The open inner tube, with no separate chambers, allows sampling across the entire volume of the sampler, providing a generous collection volume for more detailed analysis of bulk materials.
The design with minimal gap between the inner and outer tube reduces the risk of contamination and increases sampling accuracy. The removable tip also facilitates cleaning and effectively prevents cross-contamination between different samples.
The smooth surface of the stainless steel facilitates hygiene, cleaning and disinfection. The collector is easily autoclaved and flame treated, minimising the risk of sample contamination.
Stainless steel is corrosion resistant, making it ideal for use in humid or aggressive environments such as those found in the food, pharmaceutical and chemical industries.
The sampler is extremely robust, even with intensive use or abrasive particles.
The all-layer sampler with open inner tube is the ideal sampler for taking all-layer or mixed samples from all types of bulk materials, from the finest powders to larger grains.
This zone sampler ensures representative sampling through all layers or zones of the sample material.
Obtaining a homogeneous and representative all-layer composite sample from heterogeneous material is critical, especially when the composition varies within the bin, silo or pile. The all-layer zone sampler ensures that the sample taken reflects the overall composition of the material, which is essential for analysis and quality control.
The lances can be used both vertically and horizontally, making it a very versatile sampler for different types of containers.
The open inner tube, with no separate chambers, allows sampling across the entire volume of the sampler, providing a generous collection volume for more detailed analysis of bulk materials.
The design with minimal gap between the inner and outer tube reduces the risk of contamination and increases sampling accuracy. The removable tip also facilitates cleaning and effectively prevents cross-contamination between different samples.
Feature
Stianless Steel sampler for taking mixed bulk material samples.- Collects a homogeneous and representative mixed sample from different layers
- Collects a generous sample volume for comprehensive analysis
- Versatile, suitable for a wide range of bulk materials
- Robust and durable due to high quality workmanship
- Ideal for use in sensitive and aggressive environments
- Excellent chemical resistance
Use
The all-layer sampler is widely used in various industries where it is important to take representative samples from different layers or areas of a material.This is particularly important in quality control and quality management in industry, especially in the food, pharmaceutical, chemical and building materials industries, to check compliance with quality standards. In research and development to analyse the composition, properties or impurities of a material. In raw material extraction and processing to assess the quality and composition of a material.
A representative sample is essential for accurate test results.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
