SPECO TECHNOLOGIES Video Receiver Passive 4 Channel

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC46171610

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Video Receiver Product Type Video Receiver Compatible Camera Systems NTSC/PAL Input Type BNC Output Type Push Pin Terminal Includes Power Supply Features Passive No Power Required use 4 Pairs Cat5 Cable to Transmit/Receive 4 Sets of Video Signals Maximum Distance 984 ft Maximum Operating Temperature 131 Degrees F Minimum Operating Temperature 32 Degrees F Number of Channels 4 Overall Depth 4 1/4 in Overall Height 1 in Overall Width 3 1/4 in Standards CE FCC RoHS Compliant

Ulasan Produk

Tidak ada ulasan