DAYTON Upblast Ventilator

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp33.999.900 - Rp38.999.900
Spesifikasi
UNSPSC40101503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Upblast Ventilator Application Foundries Industrial and Commercial Buildings Laboratories Manufacturing Facilities Non-Tempered Kitchen Make-Up Air Restaurants Schools Drive Type Belt Drive Wheel Diameter 18 1/2 in Base Diameter Not Applicable Base Length 30 in Base Width 30 in Base Shape Square Maximum Static Pressure 3 in wc Maximum Airflow 4 613 cfm Minimum Airflow 1 688 cfm Maximum Motor Horsepower Not Applicable Minimum Motor Horsepower 1/4 hp

Ulasan Produk

Tidak ada ulasan