CLEVELAND Straight Shank Twist Drill Overall (Mata Bor Lurus)

Sebelum PPN:
Rp639.900 - Rp4.299.900
Spesifikasi
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Twist Drill Drill Bit Size 1/32 in 140 Degrees Drill Bit Point Angle Material - Machining Carbide Finish - Machining Bright (Uncoated) Decimal Equivalent 0.0313 in Fractional Inch Radial Point Drill Bit Point Type Flute Length 1/2 in

Ulasan Produk

Tidak ada ulasan