INGERSOLL RAND Torque Arm Vertical Travel

Sebelum PPN:
Rp61.999.900 - Rp93.999.900
Spesifikasi
UNSPSC26111503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Torque Arm Working Range 25 in Maximum Torque 40 N-m Maximum Weight Capacity 6.5 lb Holds Tool Diameter 1 1/8 in to 2 in Vertical Travel 17.5 in Maximum Working Range 25 in Maximum Tool Diameter 2 in Minimum Tool Diameter 1 1/8 in Torque Arm Type Reaction

Ulasan Produk

Tidak ada ulasan