RANCO BY FULL GAUGE Temperature Control

Sebelum PPN:
Rp5.599.900 - Rp6.199.900
Spesifikasi
UNSPSC39121549

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Temperature Control Temperature Control Function Heat or Cool Product Type Temperature Control Number of Stages Dual Contact Form DPDT NEMA Rating Not Applicable IP Rating IP65 Maximum Control Temperature 392 Degrees F Minimum Control Temperature -50 Degrees F Maximum Temperature Differential Setting 36 Degrees F Minimum Temperature Differential Setting 1 Degrees F Display Type Digital Input Voltage 100 to 240V AC Variable Output Voltage No Overall Height 1 1/8 in

Ulasan Produk

Tidak ada ulasan