RANCO Temperature Control

Sebelum PPN:
Rp4.399.900 - Rp5.099.900
Spesifikasi
UNSPSC39121549

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Temperature Control Temperature Control Function Heat or Cool Product Type Temperature Control Number of Stages Single Contact Form SPDT NEMA Rating 1 IP Rating IP67 Maximum Control Temperature 220 Degrees F Minimum Control Temperature -30 Degrees F Maximum Temperature Differential Setting 30 Degrees F Minimum Temperature Differential Setting 1 Degrees F Display Type Digital Input Voltage 24V AC Variable Output Voltage Yes Overall Height 6 1/2 in Overall Width 2 3/4 in

Ulasan Produk

Tidak ada ulasan