START INTERNATIONAL Dispenser Lakban

Sebelum PPN:
Rp30.999.900 - Rp54.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tape Dispenser For Maximum Tape Width 1 1/8 in For Maximum Tape Core Diameter 3 in For Maximum Tape Roll Diameter 7 in Mounting Location Bench Top Number of Mounting Holes None Maximum Seal Width 2 in Maximum Seal Length 1/8 in Max Seal Thickness 39 3/8 in For Tape Material Polyimide Tape Operation Type Hand Operated Overall Height 5 7/8 in Overall Width 5 3/8 in Overall Depth 9 3/4 in For Use With All types of Tape up to 2 in width including Thin Flimsy Tape

Ulasan Produk

Tidak ada ulasan