CAMBRO Take Out Shelving Unit

Sebelum PPN:
Rp28.999.900 - Rp33.999.900
Spesifikasi
ColorSpeckled Gray
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Take Out Shelving Unit Caster Type (4) Swivel Casters Overall Height 67 in Overall Width 48 in Overall Depth 24 in For Use With Curbside and Takeout Finish Smooth Includes (12) ID Tags Angled Divider Bars Maximum Temperature 190 Degrees F Minimum Temperature -36 Degrees F Product Type Shelving Unit Base Height 67 in Bumper Style Round Capacity per Shelf 800 lb Color Speckled Gray Gauge 2 in Load Capacity 800 lb Mobile/Stationary Mobile Number of Shelves 4 NSF Certified Yes

Ulasan Produk

Tidak ada ulasan