CODE 3 Siren with Built In Banshee

Sebelum PPN:
Rp59.999.900 - Rp60.999.900
Spesifikasi
UNSPSC46171606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Siren with Built In Banshee Siren Tones Air Horn Hi-Lo Wail Yelp Overall Height 4 in Overall Width 9 3/4 in Overall Depth 6 13/16 in Features Adjustable Backlight Brightness Public Address Microphone Controller has Three Distinct Zones Sirens and Primary Lighting Auxiliary Devices and Traffic or Warning Function Includes Push Button Control Head Standards CA T13 J1849 R10 Input Voltage 12V Maximum Operating Temperature 149 Degrees F Minimum Operating Temperature -40 Degrees F

Ulasan Produk

Tidak ada ulasan