SHUR-LINE Shur-Line Flexi Shape Painter

Sebelum PPN:
Rp77.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Shur-Line Flexi Shape Painter Applicator Type Paint Sponge 6 1/4 in Overall Length 3 in Overall Width Thickness 2 in Material Cellulose Color Yellow Number Included 1 For Use With All Paints and Stains Application Paint Stains Product Type Paint Sponge

Ulasan Produk

Tidak ada ulasan