INDUSTRIAL SCIENTIFIC SafeCore Module Black Detects LEL H2S

Sebelum PPN:
Rp99.999.900 - Rp189.999.900
Spesifikasi
UNSPSC46171613

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Module Product Type Module Series Radius(R) BZ1 Features Face Down Positioned Smart Sensors Module Slides Out From The Radius Base Overall Depth 5.41 in For Gas Type Hydrogen Sulfide LEL (Pentane) Oxygen For Use With Radius BZ1 Overall Height 2.5 in Overall Width 4.81 in Standards UL CSA ATEX IECEx

Ulasan Produk

Tidak ada ulasan