NATIONAL PUBLIC SEATING Round Stool Welded Tube Leg

Sebelum PPN:
Rp1.599.900 - Rp3.399.900
Spesifikasi
UNSPSC56112106

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Round Stool Base Design Welded Tube Leg Mobility Stationary Backrest Yes Base Color Gray Built-In Tool Tray No Includes Footring Yes Maximum Seat Height 30 in Minimum Seat Height 30 in Overall Height 43 in Seat Diameter 14 in Seat Shape Round Seat Width Not Applicable ESD Conductive No Assembled Unassembled Number of Legs 4

Ulasan Produk

Tidak ada ulasan