TORBAL Precision Balance Scale

Sebelum PPN:
Rp27.999.900 - Rp68.999.900
Spesifikasi
UNSPSC41111507

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Scale Sub-Category Precision Balance Compact Bench Scale Digital/Mechanical Digital Capacity 60 g Scale Graduations 0.001 g Scale Display LCD Weighing Surface Depth 4 3/4 in Weighing Surface Width 4 11/16 in Overall Length 9 7/16 in Overall Width 10 11/16 in Overall Height 3 1/2 in Application Modes Animal Weighing Check Weighing Parts Counting Percent Weighing Totalizing Weighing ( 9 Units) Power Unit 12V DC Scale Connection Ports Ethernet RS-232 USB

Ulasan Produk

Tidak ada ulasan