ARMSTRONG PUMPS INC. Potable Circulating Pump

Sebelum PPN:
Rp66.999.900 - Rp189.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Potable Water Circulating Pump Compatible Intake Pipe Size 3 in Connection Type Flange Face to Face Dimension 10 in Flange or Union Included No For Use With Potable Systems Yes Horsepower 1/2 Maximum Feet of Head 25 ft Maximum Flow Rate @ 10 Feet of Head 116 gpm Maximum Flow Rate @ 15 Feet of Head 93 gpm Maximum Flow Rate @ 1 Foot of Head 137 gpm Nameplate Voltage 230V AC Number of Speeds Variable Phase Single Pump Type Energy Efficient Series Family Compass R

Ulasan Produk

Tidak ada ulasan