BK Precision Portable Oscilloscope 2 Channels

Sebelum PPN:
Rp67.999.900 - Rp159.999.900
Spesifikasi
UNSPSC41113638

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Handheld Oscilloscope Bandwidth (MHz) 100 MHz 2 Channels 5.6 in Color TFT-LCD Display True RMS Yes Sampling Rate 1 GSa/s (Interleaving Mode) 500 MSa/s (Non-Interleaving Mode) USB Host Port Waveform / Measurement Stored FFT Analysis Yes Cursors and Zoom Yes Real Time Clock Yes Auto Triggering Mode Input Sensitivity 2 mV/div to 100 V/div 1 sec 10 sec 30 sec 5 sec Infinite Off Persistence Capacitance Measurements 4.00 nF 40.00 micron F 40.00 nF 400.0 micron F 400.00 nF

Ulasan Produk

Tidak ada ulasan