HONEYWELL Pneumatic Temp Transmitter

Sebelum PPN:
Rp15.999.900 - Rp21.999.900
Spesifikasi
UNSPSC41112205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pneumatic Temperature Transmitter Action Type Direct Acting Air Connection Size 1/4 in Air Connection Type Barb Air Consumption 32.8 scim Air Control Pressure - Maximum 15 psi Air Control Pressure - Minimum 3 psi Control Temperature - Maximum 160 Degrees F Control Temperature - Minimum -40 Degrees F Element Type Rod and Tube Mounting Style Duct Operating Pressure - Maximum 25 psi Operating Pressure - Minimum 18 psi Operating Temperature - Maximum 265 Degrees F

Ulasan Produk

Tidak ada ulasan