RULAND MANUFACTURING Oldham Coupling Disc Acetal

Sebelum PPN:
Rp109.900
Spesifikasi
UNSPSC31162811

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Motion Control Coupling Angular Misalignment 0.5 Degrees Axial Motion 0.004 in Coupling Size OD13 OD8 Outside Diameter 1/2 in Over-Standard Parallel Misalignment 0.05 in Parallel Misalignment 0.004 in Break Torque 34 in-lb Disc Material Acetal Maximum Torque 6 in-lb Torsional Stiffness 13.9 in-lb/Deg System of Measurement Inch Maximum Speed 4 500 RPM For Hub Diameter 1/2 in Application Applications With High Parallel Misalignment (Up to 10 Percent of the Coupling OD) Color Black

Ulasan Produk

Tidak ada ulasan