VISION NVR Hard Drive Size

Sebelum PPN:
Rp159.999.900 - Rp299.999.900
Spesifikasi
UNSPSC46171621

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Network Video Recorder Internal Memory Capacity 16 TB Number of IP Camera Inputs 128 Output Type BNC HDMI VGA Includes Central Management Software Recording Resolution 1080p 12MP 2CIF 3MP 4MP 5MP 6MP 720p 8MP 960p CIF D1 Overall Depth 19 in Overall Height 5 in Overall Width 18 3/4 in Recording Modes Continuous Manual Motion Schedule Sensor Features Multiple Video Search Options Smart Search for Quick Retrieval of Footage Input Type BNC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait