SPECO TECHNOLOGIES Network Video Recorder

Sebelum PPN:
Rp11.999.900 - Rp909.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Network Video Recorder w/PoE Internal Memory Capacity 2 TB Number of IP Camera Inputs 4 Output Type HDMI Includes Remote Control Recording Resolution 8MP Overall Depth 9 3/4 in Overall Height 11 3/4 in Overall Width 1 3/4 in Recording Modes Analytics Continuous Motion Sensor

Ulasan Produk

Tidak ada ulasan