REESE Motor Support Bracket

Sebelum PPN:
Rp1.599.900 - Rp1.899.900
Spesifikasi
UNSPSC26101808

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Motor Support Bracket Product Type Motor Support Bracket For Use With Motor Gross Vehicle Weight Capacity Not Applicable Tongue Capacity Not Applicable Vehicle Class Not Applicable Overall Length 19 in Overall Width 1 1/2 in Finish Powder Coated Height 1 1/2 in Features Load Meter Identifies Downward Force Absorbed by Bracket Protects Unit from Road Vibration Reinforced Molded Poly V-Block Shock Absorbing Trailer and Bracket Mounts Are Easily Removed for Storage

Ulasan Produk

Tidak ada ulasan