AMERICAN TORCH TIP MIG Welding Gas Cup

Sebelum PPN:
Rp729.900 - Rp799.900
Spesifikasi
UNSPSC23171540

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Gas Cup Compatible with Brand M.K. Compatible with Series Cobra Prince Bore Diameter 3/8 in Duty Rating Standard Duty For Contact Tip Series 621 Welding Processes MIG Welding (GMAW) Application MIG Welding For Use With MK Products Style Inside Diameter 0.375 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan