Sharp Oven Microwave with Preset Button

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Microwave Oven Microwave Style Countertop Oven Capacity 1.1 cu ft Overall Height 11 3/4 in Overall Width 20 5/8 in Overall Depth 14 3/4 in Appliance Color White Energy Star Compliant No Convection Cooking No Microwave Turntable Yes Cooking Wattage 1 000 W 1-Touch Settings Yes Features Preset Buttons Auto Defrost Express Cook and Multi-Stage Cooking Interior Depth 14 1/8 in Interior Height 9 5/8 in Interior Width 13 7/8 in Manufacturer Warranty Length 1 yr Limited

Ulasan Produk

Tidak ada ulasan

Halaman Terkait