TRION Media Air Clean

Sebelum PPN:
Rp3.899.900 - Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Media Air Cleaner Install Angle Standard Angle Maximum Air Flow Capacity 2000 cfm Filter Efficiency 90 Percent Filters Down To 1 micron Primary Filter Performance Rating MERV 8 Primary Filter Type Pleated Overall Depth 7 1/8 in Overall Height 20 1/4 in Overall Width 24 7/8 in Air Cleaning Method Particulate Filtration Duct Insertion Length 7 in Housing Color White Housing Finish Epoxy Powder Manufacturer Warranty Length Lifetime Limited Warranty Standards UL

Ulasan Produk

Tidak ada ulasan