BESTAR L-Shaped Desk

Sebelum PPN:
Rp14.999.900 - Rp37.999.900
Spesifikasi
UNSPSC56101703

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
L-Shape Desk Caster/Glide Diameter Not Applicable Caster/Glide Type Leveling Glides Desktop Color Bark Grey Slate Desktop Material Particle Board Frame Color Bark Grey Slate Frame Material Particle Board Includes Client Surface Yes Includes Keyboard Tray Yes Includes Modesty Panel Yes Number of Cable Holes 3 Number of Casters/Glides 0 Number of Drawers 6 Number of Pedestals 2 Number of Shelves 4 Overall Depth 62 3/4 in Overall Height 66 3/4 in Overall Width 71 1/8 in

Ulasan Produk

Tidak ada ulasan