arrow Lever Satin Chrome S1100/S1200 Series

Sebelum PPN:
Rp4.199.900 - Rp4.399.900
Spesifikasi
UNSPSC31162807

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Lever Mechanical Exit Device Trim Medium Duty Door Handing Field Reversible S1100/S1200 Series Fire Rated Yes Color Silver Satin Chrome Finish Fits Stile Width 3 1/2 in For Door Thickness 1 3/4 in Application Storeroom Overall Length 4 3/4 in Overall Width 3 3/8 in Grade 1 Standards ANSI/BHMA A156.3 ADA Compliant Yes Style Lever Features AR4 Keyway Key Locks and Unlocks Cylinder Single Type Lever Fire Rating - Door Hardware 3 hr

Ulasan Produk

Tidak ada ulasan