FALCON EXITS Lever Dane Field Reversible

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC31162807

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lever Mechanical Exit Device Trim Heavy Duty Door Handing Field Reversible 25 Series Fire Rated No Color Silver Satin Chrome Finish Fits Stile Width 4 in For Door Thickness 1 3/4 in Application Commercial Educational Government Medical Public Buildings Retail Overall Length 9 3/4 in Overall Width 1 3/4 in Grade 1 Standards AS 1428 1-2009 AS1905 Part1 ADA Compliant Yes Style Dane Features Furniture accepts 7.6mm Spindle Reversible or Handed Depending on Lever Design

Ulasan Produk

Tidak ada ulasan