VON DUPRIN Lever Athens Right Hand Reversible

Sebelum PPN:
Rp23.999.900 - Rp25.999.900
Spesifikasi
UNSPSC31162807

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Lever Mechanical Exit Device Trim Heavy Duty Door Handing Right Hand Reversible 98/99 Series Fire Rated No Color Silver Satin Chrome Finish Fits Stile Width 4 3/4 in For Door Thickness 1 3/4 in Application Exterior Trim for Rim and Vertical Rod Exit Device Passage Overall Length 10 3/4 in Overall Width 2 3/4 in Grade 1 Standards ANSI ADA Compliant No Style Athens Features Always Operable No Cylinder ANSI Function 08

Ulasan Produk

Tidak ada ulasan