SPECO TECHNOLOGIES Infrared LED Illuminator IP66

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC46171608

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Infrared LED Illuminator Horizontal Alignment Angle 60 Degrees Maximum Detection Distance 180 ft Maximum Input Voltage 24V AC Overall Height 3 3/8 in Overall Width 3 1/2 in Overall Depth 7 7/8 in Color Black Features Compatible with any BW or IR Sensitive Color CCD Camera Includes (55) IR LEDs Indoor/Outdoor Usage Indoor Outdoor IP Rating IP66 IR Illuminator Wavelength 850 nm Manufacturers Warranty Length 1 yr Maximum Operating Temperature 140 Degrees F

Ulasan Produk

Tidak ada ulasan