INVID TECH Hard Drive For All Video Recorders

Sebelum PPN:
Rp5.699.900 - Rp22.999.900
Spesifikasi
UNSPSC46171621

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hard Drive Compatible Surveillance Equipment Digital/Network Video Recorder Compatible with Series Universal Includes Hard Drive Features Enhanced Workload Ratings Field-Proven High Capacity Low Power High Efficiency Interface SATA 6 GB/sec Internal Memory Capacity 2 TB Manufacturers Warranty Length 3 yr Overall Height 1 in Overall Width 4 in Standards RoHS Compliant

Ulasan Produk

Tidak ada ulasan