LITTLE GIANT Hand Truck Tall Loop Handle (Troli Barang / Troli 2 Roda)

Sebelum PPN:
Rp9.199.900 - Rp11.999.900
Spesifikasi
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hand Truck Load Capacity 800 lb Overall Height 60 in Nose Plate Depth 13 1/2 in Nose Plate Width 16 in Without Wheel Fenders Frame Finish Unfinished Handle Type Flow Back Axle-Mounted Wheel Dia 10 in Axle-Mounted Wheel Type Solid Includes Foot Assist With Foot Assist

Ulasan Produk

Tidak ada ulasan