Wesco Hand Truck (Troli Barang / Troli 2 Roda)

Sebelum PPN:
Rp229.999.900 - Rp289.999.900
Spesifikasi
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hand Truck Load Capacity 240 lb Overall Height 63 in Overall Width 18 1/2 in Nose Plate Depth 10 7/8 in Nose Plate Width 18 3/8 in With Wheel Fenders Frame Finish Polished Frame Type Flat Back Handle Type Ergonomic Axle-Mounted Wheel Dia 10 in Axle-Mounted Wheel Type Pneumatic Includes Foot Assist Without Foot Assist Includes Lever Pushoff Without Lever Pushoff Includes Load Protector Without Load Protector

Ulasan Produk

Tidak ada ulasan