MAGLINER Hand Trolley (Troli Barang / Troli 2 Roda)

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hand Truck Load Capacity 500 lb Overall Depth 20 in Overall Height 60 in Overall Width 20 3/4 in Nose Plate Depth 9 in Nose Plate Width 18 in Nose Plate Type Solid Straight With Wheel Fenders Frame Type Flat Back Handle Type Continuous Frame Loop Axle-Mounted Wheel Dia 10 in Axle-Mounted Wheel Type Pneumatic Includes Foot Assist Without Foot Assist Includes Lever Pushoff Without Lever Pushoff Includes Load Protector Without Load Protector

Ulasan Produk

Tidak ada ulasan